




€27.05/ pieceexcl. VAT
€32.73incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 220 N |
Static load rating | 150 N |
Max. Speed | 1,550 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |