




€27.05/ pieceexcl. VAT
€32.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 608 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 80 N |
Static load rating | 55 N |
Max. Speed | 2,200 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |