




€30.00/ pieceexcl. VAT
€36.30incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 300 N |
Static load rating | 200 N |
Max. Speed | 1,150 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |