




€21.66/ pieceexcl. VAT
€26.21incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 6003 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 260 N |
Static load rating | 170 N |
Max. Speed | 1,400 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |