




€17.64/ pieceexcl. VAT
€21.34incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 6000 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 130 N |
Static load rating | 90 N |
Max. Speed | 1,900 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |