EPRATAL

EPRATAL Hollow bar POM C white ø90/50x3000 mm

  • ERIKS:11470355
Image 1
Save to list

€256.97/ pieceexcl. VAT

€310.93incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€256.97

-

2+

€237.70

7.50%

3+

€224.85

12.50%

4+

€205.57

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
90 mm
Internal diameter
50 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C