

€57.67/ pieceexcl. VAT
€69.78incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.67 | - |
3+ | €48.06 | 16.67% |
6+ | €38.44 | 33.33% |
12+ | €35.56 | 38.33% |
17+ | €33.64 | 41.67% |
23+ | €30.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 70 mm |
Internal diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |