

€141.26/ pieceexcl. VAT
€170.92incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.26 | - |
2+ | €117.72 | 16.67% |
3+ | €94.17 | 33.33% |
5+ | €87.11 | 38.33% |
7+ | €82.40 | 41.67% |
9+ | €75.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Internal diameter | 40 mm |
Length | 3000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |