

€47.09/ pieceexcl. VAT
€56.98incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.09 | - |
4+ | €39.24 | 16.67% |
7+ | €31.39 | 33.33% |
14+ | €29.04 | 38.33% |
21+ | €27.47 | 41.67% |
27+ | €25.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Internal diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |