

€60.56/ pieceexcl. VAT
€73.28incl. VAT
17 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.56 | - |
3+ | €50.47 | 16.67% |
6+ | €40.37 | 33.33% |
11+ | €37.34 | 38.33% |
16+ | €35.33 | 41.67% |
21+ | €32.30 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Internal diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |