EPRATAL

EPRATAL Hollow bar POM C white ø50/30x3000 mm

  • ERIKS:11259652
Image 1
Save to list

€109.43/ pieceexcl. VAT

€132.41incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.43

-

2+

€91.20

16.67%

3+

€72.96

33.33%

6+

€67.48

38.33%

9+

€63.84

41.67%

12+

€58.36

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
50 mm
Internal diameter
30 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C