

€36.48/ pieceexcl. VAT
€44.14incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.48 | - |
5+ | €30.40 | 16.67% |
9+ | €24.32 | 33.33% |
18+ | €22.50 | 38.33% |
27+ | €21.28 | 41.67% |
35+ | €19.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 50 mm |
Internal diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |