

€76.02/ pieceexcl. VAT
€91.98incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.02 | - |
3+ | €63.35 | 16.67% |
5+ | €50.68 | 33.33% |
9+ | €46.88 | 38.33% |
13+ | €44.35 | 41.67% |
18+ | €40.54 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 40 mm |
Internal diameter | 25 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |