

€119.37/ pieceexcl. VAT
€144.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.37 | - |
5+ | €99.48 | 16.67% |
9+ | €79.58 | 33.33% |
17+ | €73.61 | 38.33% |
25+ | €69.63 | 41.67% |
33+ | €63.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 30 mm |
Internal diameter | 20 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |