EPRATAL

EPRATAL Hollow bar POM C white ø30/15x3000 mm

  • ERIKS:12170536
Image 1
Save to list

€49.45/ pieceexcl. VAT

€59.83incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.45

-

4+

€41.21

16.67%

7+

€32.97

33.33%

14+

€30.50

38.33%

20+

€28.85

41.67%

27+

€26.37

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
30 mm
Internal diameter
15 mm
Length
3000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C