

€10.21/ pieceexcl. VAT
€12.35incl. VAT
12 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.21 | - |
16+ | €8.51 | 16.67% |
32+ | €6.81 | 33.33% |
64+ | €6.30 | 38.33% |
95+ | €5.96 | 41.67% |
127+ | €5.45 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 25 mm |
Internal diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |