

€848.89/ pieceexcl. VAT
€1,027.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €848.89 | - |
2+ | €785.23 | 7.50% |
3+ | €679.11 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 125 mm |
Internal diameter | 100 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |