

€130.93/ pieceexcl. VAT
€158.43incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.93 | - |
2+ | €109.11 | 16.67% |
4+ | €87.28 | 33.33% |
7+ | €80.74 | 38.33% |
10+ | €76.37 | 41.67% |
13+ | €69.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 100 mm |
Internal diameter | 80 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |