EPRATAL

EPRATAL Hollow bar POM C black ø60/30x1000 mm

  • ERIKS:11469408
Image 1
Save to list

€127.85/ pieceexcl. VAT

€154.70incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
60 mm
Internal diameter
30 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C