

€116.75/ pieceexcl. VAT
€141.27incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.75 | - |
2+ | €97.30 | 16.67% |
3+ | €77.84 | 33.33% |
6+ | €72.00 | 38.33% |
9+ | €68.11 | 41.67% |
11+ | €62.27 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 50 mm |
Internal diameter | 30 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |