

€57.85/ pieceexcl. VAT
€70.00incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 40 mm |
Internal diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |