EPRATAL

EPRATAL Hollow bar POM C black ø25/12x3000 mm

  • ERIKS:11469399
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Outer diameter
25 mm
Internal diameter
12 mm
Length
3000 mm
Material
POM-C
Material class
Epratal C
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
Yes
Tradename
Epratal C