

€234.16/ pieceexcl. VAT
€283.33incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €234.16 | - |
2+ | €187.32 | 20.00% |
3+ | €173.27 | 26.00% |
4+ | €163.91 | 30.00% |
5+ | €149.86 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 8 mm |
Length | 3000 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |