

€282.56/ pieceexcl. VAT
€341.90incl. VAT
3.63 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €282.56 | - |
2+ | €261.37 | 7.50% |
3+ | €247.24 | 12.50% |
4+ | €226.05 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 12 mm |
Length | 2000 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |