EPRANITE

EPRANITE Sheet PET white 2000x1000x5 mm

  • ERIKS:10036216
Image 1
Save to list

€213.46/ pieceexcl. VAT

€258.29incl. VAT

Estimated delivery date - 18/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€213.46

-

2+

€197.45

7.50%

3+

€186.78

12.50%

4+

€170.77

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Thickness
5 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PETP
Material class
Epranite
Antistatic
No
Group
Transparent Plastics
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded