

€213.35/ pieceexcl. VAT
€258.15incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €213.35 | - |
2+ | €170.68 | 20.00% |
3+ | €157.88 | 26.00% |
4+ | €149.35 | 30.00% |
5+ | €136.54 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |