

€128.14/ pieceexcl. VAT
€155.05incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.14 | - |
2+ | €106.78 | 16.67% |
3+ | €85.42 | 33.33% |
5+ | €79.02 | 38.33% |
8+ | €74.75 | 41.67% |
10+ | €68.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |