

€490.16/ pieceexcl. VAT
€593.09incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €490.16 | - |
2+ | €423.92 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 50 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |