

€442.33/ pieceexcl. VAT
€535.22incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €442.33 | - |
2+ | €382.56 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 45 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |