

€269.46/ pieceexcl. VAT
€326.05incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €269.46 | - |
2+ | €215.57 | 20.00% |
3+ | €199.40 | 26.00% |
4+ | €188.62 | 30.00% |
5+ | €172.45 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 20 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |