EPRANITE

EPRANITE Sheet PET white 1000x610x100 mm

  • ERIKS:11064224
Image 1
Save to list

€857.99/ pieceexcl. VAT

€1,038.17incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Thickness
100 mm
Length
1000 mm
Width
610 mm
Material
PETP
Material class
Epranite
Antistatic
No
Group
Transparent Plastics
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded