

€144.55/ pieceexcl. VAT
€174.91incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.54 | - |
2+ | €115.64 | 20.00% |
4+ | €106.96 | 26.00% |
6+ | €101.18 | 30.00% |
8+ | €92.51 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 10 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |