EPRANITE

EPRANITE Sheet PET black 1000x610x40 mm

  • ERIKS:11123712
Image 1
Save to list

€400.86/ pieceexcl. VAT

€485.04incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€400.86

-

2+

€346.69

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Black
Thickness
40 mm
Length
1000 mm
Width
610 mm
Material
PETP
Material class
Epranite
Antistatic
No
Group
Transparent Plastics
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded