EPRANITE

EPRANITE Sheet PET black 1000x610x30 mm

  • ERIKS:11458178
Image 1
Save to list

€329.00/ pieceexcl. VAT

€398.09incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€329.00

-

2+

€287.87

12.50%

3+

€263.20

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Black
Thickness
30 mm
Length
1000 mm
Width
610 mm
Material
PETP
Material class
Epranite
Antistatic
No
Group
Transparent Plastics
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded