

€146.52/ pieceexcl. VAT
€177.29incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.51 | - |
2+ | €117.21 | 20.00% |
4+ | €108.42 | 26.00% |
6+ | €102.56 | 30.00% |
8+ | €93.77 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Thickness | 10 mm |
Length | 2050 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |