EPRANITE

EPRANITE Sheet PET BG lightgrey 3000x610x25 mm

  • ERIKS:10036071
Image 1
Save to list

€1,127.35/ pieceexcl. VAT

€1,364.09incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Light grey
Thickness
25 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
PETP
Material class
Epranite BG
Antistatic
No
Group
Transparent Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded
Protection film
Not applicable