EPRANITE

EPRANITE Sheet PET BG lightgrey 1000x610x25 mm

  • ERIKS:11726130
Image 1
Save to list

€434.50/ pieceexcl. VAT

€525.75incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€434.50

-

2+

€375.79

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
Light grey
Thickness
25 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
PETP
Material class
Epranite BG
Antistatic
No
Group
Transparent Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epranite
Manufacturing method
Extruded
Protection film
Not applicable