

€243.76/ pieceexcl. VAT
€294.95incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €243.76 | - |
2+ | €225.47 | 7.50% |
3+ | €213.29 | 12.50% |
4+ | €195.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Thickness | 12 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite BG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |
Protection film | Not applicable |