

€248.92/ pieceexcl. VAT
€301.19incl. VAT
0.425 In stock - Estimated delivery date 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €248.92 | - |
2+ | €199.13 | 20.00% |
3+ | €184.20 | 26.00% |
4+ | €174.24 | 30.00% |
5+ | €159.31 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Thickness | 10 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite BG |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |
Protection film | Not applicable |