

€916.40/ pieceexcl. VAT
€1,108.84incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Thickness | 20 mm |
Length | 3000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite BG FG |
Approval | EC1935 |
Antistatic | No |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |
Manufacturing method | Extruded |
Protection film | Not applicable |