

€161.08/ pieceexcl. VAT
€194.91incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.08 | - |
2+ | €134.23 | 16.67% |
3+ | €107.38 | 33.33% |
5+ | €99.33 | 38.33% |
7+ | €93.96 | 41.67% |
9+ | €85.91 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 90 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |