

€89.57/ pieceexcl. VAT
€108.38incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.57 | - |
2+ | €74.64 | 16.67% |
4+ | €59.71 | 33.33% |
8+ | €55.23 | 38.33% |
11+ | €52.25 | 41.67% |
15+ | €47.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 75 mm |
Length | 1000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |