

€179.53/ pieceexcl. VAT
€217.23incl. VAT
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €179.53 | - |
2+ | €143.62 | 20.00% |
4+ | €132.85 | 26.00% |
5+ | €125.67 | 30.00% |
7+ | €114.90 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 60 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |