EPRANITE

EPRANITE Round rod PET white ø56x3000 mm

  • ERIKS:11037677
Image 1
Save to list

€155.69/ pieceexcl. VAT

€188.38incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.69

-

2+

€124.55

20.00%

4+

€115.21

26.00%

6+

€108.98

30.00%

7+

€99.64

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRANITE
Colour
White
Outer diameter
56 mm
Length
3000 mm
Material
PETP
Material class
Epranite
Group
Transparent Plastics
Suitable for welding
Moderate
Can be glued
Good
Machinable
Good
Suitable for foods
Yes
Tradename
Epranite