

€62.27/ pieceexcl. VAT
€75.35incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.27 | - |
3+ | €51.90 | 16.67% |
6+ | €41.52 | 33.33% |
11+ | €38.40 | 38.33% |
16+ | €36.33 | 41.67% |
21+ | €33.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 56 mm |
Length | 1000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |