

€149.50/ pieceexcl. VAT
€180.90incl. VAT
1 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.50 | - |
2+ | €124.59 | 16.67% |
3+ | €99.67 | 33.33% |
5+ | €92.19 | 38.33% |
7+ | €87.21 | 41.67% |
9+ | €79.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 50 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |