

€40.49/ pieceexcl. VAT
€48.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.49 | - |
5+ | €33.74 | 16.67% |
9+ | €26.99 | 33.33% |
17+ | €24.97 | 38.33% |
25+ | €23.62 | 41.67% |
33+ | €21.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 45 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |