

€95.51/ pieceexcl. VAT
€115.57incl. VAT
37 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.51 | - |
2+ | €79.60 | 16.67% |
4+ | €63.68 | 33.33% |
7+ | €58.90 | 38.33% |
11+ | €55.72 | 41.67% |
14+ | €50.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 40 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |