

€31.84/ pieceexcl. VAT
€38.53incl. VAT
79 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.84 | - |
6+ | €26.53 | 16.67% |
11+ | €21.22 | 33.33% |
21+ | €19.63 | 38.33% |
31+ | €18.57 | 41.67% |
41+ | €16.98 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |