

€77.84/ pieceexcl. VAT
€94.19incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.84 | - |
3+ | €64.86 | 16.67% |
5+ | €51.89 | 33.33% |
9+ | €48.00 | 38.33% |
13+ | €45.41 | 41.67% |
17+ | €41.51 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 36 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |